Standard Door Mobile Storage Cabinet, 48 in W, 78 in H, 24 in D, Black

  • Mfr # CKJ2478A-N-BLK

  • Zoro # G802745090


product price:  $765.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Number of Shelves
5
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CKJ2478A-N-BLK
Zoro #
G802745090
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall Depth
24 in
Overall Height
78 in
Overall Width
48 in

Details

Number of Shelves
5
Color
Black
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Cabinet Door Type
Standard
Locking Cabinet
Yes
Cabinet Color
Black
Cabinet Style
Shelving
Locking Points
3 Points
Finish - Cabinets
Powder Coated
No. of Drawers
0
Item - Storage Cabinets
Storage Cabinet
Assembled/Unassembled
Unassembled
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Method of Construction
Bolted
Material - Cabinets
Steel
Number of Cabinet Shelves
5
Standards
SCS
Cabinet Handle Style
Locking
Gauge
16/18/20/22/24
Finish
Powder Coated
Shelf Capacity
400 lb
Handle Type
Locking
Cabinet Strength Rating
Commercial
Cabinet Locking Mechanism
Keyed
Cabinet Material
Steel
Mobility
Mobile
Lock Type
Keyed
Door Handle Type
Locking
Cabinet Finish
Powder Coated
Base Type
Casters
Load Capacity per Shelf
400 lb
Shelf Adjustability
Adjustable
For Use Indoors/Outdoors
No
For Use Outdoors
No
Cabinet Storage Components
Shelves
Body Panel Type
Solid
Frame Assembled
Unassembled

Description

Mobile Storage Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.