Standard Door Mobile Storage Cabinet, 48 in W, 78 in H, 24 in D, Black

  • Mfr # CKJ2478SUC-BLK

  • Zoro # G502745093


product price:  $699.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Number of Shelves
7
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CKJ2478SUC-BLK
Zoro #
G502745093
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall Width
48 in
Overall Height
78 in
Overall Depth
24 in

Details

Number of Shelves
7
Color
Black
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Locking Points
3 Points
Cabinet Color
Black
Cabinet Locking Mechanism
Keyed
Assembled/Unassembled
Assembled
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Finish
Powder Coated
Cabinet Style
Combination
Cabinet Strength Rating
Commercial
Cabinet Door Type
Standard
Standards
SCS
Locking Cabinet
Yes
Cabinet Handle Style
Locking
Shelf Capacity
400 lb
Gauge
16/18/20/22/24
Finish - Cabinets
Powder Coated
Handle Type
Locking
Item - Storage Cabinets
Combination Cabinet
Method of Construction
Welded
Material - Cabinets
Steel
Number of Cabinet Shelves
7
No. of Drawers
0
Load Capacity per Shelf
400 lb
Body Panel Type
Solid
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Base Type
Casters
Shelf Adjustability
Adjustable
Frame Assembled
Assembled
For Use Outdoors
No
Mobility
Mobile
For Use Indoors/Outdoors
No
Lock Type
Keyed
Door Handle Type
Locking
Cabinet Storage Components
Hanging Rods, Partition, Shelves

Description

Mobile Storage Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.