Standard Door Mobile Storage Cabinet, 48 in W, 78 in H, 24 in D, Medium Gray

  • Mfr # CKJ2478A-N-MGY

  • Zoro # G902745082


product price:  $765.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Number of Shelves
5
Color
Medium Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CKJ2478A-N-MGY
Zoro #
G902745082
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall Depth
24 in
Overall Height
78 in
Overall Width
48 in

Details

Number of Shelves
5
Color
Medium Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Cabinet Strength Rating
Commercial
Shelf Capacity
400 lb
Standards
SCS
Handle Type
Locking
Gauge
16/18/20/22/24
No. of Drawers
0
Material - Cabinets
Steel
Method of Construction
Bolted
Cabinet Style
Shelving
Locking Points
3 Points
Finish - Cabinets
Powder Coated
Cabinet Color
Medium Gray
Assembled/Unassembled
Unassembled
Item - Storage Cabinets
Storage Cabinet
Finish
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Cabinet Locking Mechanism
Keyed
Locking Cabinet
Yes
Number of Cabinet Shelves
5
Cabinet Handle Style
Locking
Cabinet Door Type
Standard
Cabinet Material
Steel
Door Handle Type
Locking
Mobility
Mobile
Cabinet Finish
Powder Coated
Lock Type
Keyed
Frame Assembled
Unassembled
Load Capacity per Shelf
400 lb
Body Panel Type
Solid
Base Type
Casters
Shelf Adjustability
Adjustable
For Use Outdoors
No
For Use Indoors/Outdoors
No
Cabinet Storage Components
Shelves

Description

Mobile Storage Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.