Shop TENNSCO

Standard Door Mobile Storage Cabinet, 36 in W, 78 3/4 in H, 18 in D, Medium Gray

  • Mfr # CK7218-MGY
  • Zoro # G702745107

product price: 
$
588.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
78 3/4 in
Number of Shelves
5
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CK7218-MGY
Zoro #
G702745107
UPC #
-
Country of Origin
Honduras
Number of Shelves
5
Color
Medium Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Light Duty
Finish
Powder Coated
No. of Drawers
0
Shelf Capacity
200 lb
Number of Cabinet Shelves
5
Method of Construction
Welded
Assembled/Unassembled
Assembled
Material - Cabinets
Steel
Item - Storage Cabinets
Specialty Cabinet
Cabinet Style
Shelving
Standards
SCS
Finish - Cabinets
Powder Coated
Cabinet Color
Medium Gray
Cabinet Strength Rating
Commercial
Cabinet Door Type
Standard
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Mobility
Mobile
Frame Assembled
Assembled
For Use Outdoors
No
Door Handle Type
Recessed Pull
Lock Type
Keyed
Shelf Adjustability
Adjustable
Load Capacity per Shelf
200 lb
For Use Indoors/Outdoors
No
Base Type
Casters
Body Panel Type
Solid
Cabinet Storage Components
Shelves

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
78 3/4 in
Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in

Description

Mobile Storage Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.