Standard Door Mobile Storage Cabinet, 48 in W, 78 in H, 24 in D, Medium Gray

  • Mfr # CKJ2478SU-MGY

  • Zoro # G702745114


product price:  $932.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Number of Shelves
5
Color
Medium Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CKJ2478SU-MGY
Zoro #
G702745114
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in

Details

Number of Shelves
5
Color
Medium Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Cabinet Strength Rating
Commercial
Finish
Powder Coated
Locking Cabinet
Yes
Cabinet Door Type
Standard
Cabinet Handle Style
Locking
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Locking Points
3 Points
Gauge
16/18/20/22/24
Cabinet Color
Medium Gray
Material - Cabinets
Steel
Number of Cabinet Shelves
5
Cabinet Style
Shelving
Method of Construction
Welded
Shelf Capacity
400 lb
Finish - Cabinets
Powder Coated
Assembled/Unassembled
Assembled
Cabinet Locking Mechanism
Keyed
Item - Storage Cabinets
Storage Cabinet
Handle Type
Locking
No. of Drawers
0
Standards
SCS
Cabinet Finish
Powder Coated
Door Handle Type
Locking
Cabinet Material
Steel
Lock Type
Keyed
Mobility
Mobile
Cabinet Storage Components
Shelves
For Use Indoors/Outdoors
No
Base Type
Casters
For Use Outdoors
No
Load Capacity per Shelf
400 lb
Body Panel Type
Solid
Shelf Adjustability
Adjustable
Frame Assembled
Assembled

Description

Mobile Storage Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.