Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Gray

  • Mfr # 6940

  • Zoro # G2927635


product price: $623.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
36 in
Material
Steel
Number of Shelves
3
Load Capacity
12,450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6940
Zoro #
G2927635
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
96 in
Overall Width
48 in
Overall Depth
36 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
12,450 lb
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Item
Bulk Storage Rack
Beam Capacity
4150 lb.
Includes
(2) End Frames, (3) Shelves; Decking
Shelving Post Gauge
14
For Use With
Tennesco Bulk Storage and Boltless Racks
Upright Load Capacity @ 24 in
17,000 lb
Frame Material
Steel
Duty Rating
Medium-Duty
Beam Color
Gray
Upright Color
Gray
Post Gauge
14 ga
Load Capacity per Shelf
4,150 lb
Whole Unit Load Capacity
12,450 lb
Shelf Adjustment Increments
2 in
Decking Style
Ribbed
Decking Finish
Powder Coated
Includes Decking
Yes
Upright Finish
Powder Coated
Shelf Gauge
22 ga
Shelving Configuration
Starter

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 48 in, Overall Depth 36 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 4150 lb, Load Capacity 12,450 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Gauge 22, Shelving Post Gauge 14, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (2) End Frames, (3) Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.