Zoro Homepage

Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Gray

  • Mfr # 6940

  • Zoro # G3031533


product price: $493.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
36 in
Material
Steel
Number of Shelves
3
Load Capacity
12,450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6940
Zoro #
G3031533
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
120 in
Overall Depth
36 in
Overall Width
48 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
12,450 lb
Decking Material
Particle Board
Finish
Powder Coated
Color
Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
For Use With
Tennesco Bulk Storage and Boltless Racks
Includes
(2) End Frames, (3) Shelves; Decking
Beam Capacity
4150 lb.
Gauge
14 ga
Upright Load Capacity @ 24 in
17,000 lb
Beam Color
Gray
Load Capacity per Shelf
4,150 lb
Duty Rating
Medium-Duty
Post Gauge
14 ga
Frame Material
Steel
Whole Unit Load Capacity
12,450 lb
Upright Color
Gray
Shelving Configuration
Starter
Decking Finish
Powder Coated
Upright Finish
Powder Coated
Includes Decking
Yes
Decking Style
Flat
Shelf Adjustment Increments
2 in

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 48 in, Overall Depth 36 in, Overall Height 120 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 4150 lb, Load Capacity 12,450 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Post Gauge 14, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (2) End Frames, (3) Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.