Zoro Homepage

Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves, Gray

  • Mfr # 6940

  • Zoro # G1855743


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
36 in
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6940
Zoro #
G1855743
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
120 in
Overall Width
60 in
Overall Depth
36 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Item
Bulk Storage Rack
For Use With
Tennesco Bulk Storage and Boltless Racks
Includes
(2) End Frames, (3) Shelves; Decking
Shelving Post Gauge
14
Beam Capacity
3800 lb.
Post Gauge
14 ga
Upright Color
Gray
Duty Rating
Medium-Duty
Whole Unit Load Capacity
11,400 lb
Upright Load Capacity @ 24 in
17,000 lb
Load Capacity per Shelf
3,800 lb
Beam Color
Gray
Frame Material
Steel
Shelf Adjustment Increments
2 in
Shelving Configuration
Starter
Decking Finish
Powder Coated
Decking Style
Ribbed
Shelf Gauge
22 ga
Includes Decking
Yes
Upright Finish
Powder Coated

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 60 in, Overall Depth 36 in, Overall Height 120 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Gauge 22, Shelving Post Gauge 14, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (2) End Frames, (3) Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.