Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Gray
Mfr # 6940
Zoro # G0636447
product price: $645.99
/eaKey Features
Shelving Type
Starter
Depth
36 in
Material
Steel
Number of Shelves
3
Load Capacity
8250 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6940
Zoro #
G0636447
UPC #
-
Country of Origin
United States
Dimensions
Depth
36 in
Height
72 in
Overall Width
72 in
Overall Depth
36 in
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 72 in, Overall Depth 36 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 2750 lb, Load Capacity 8250 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Gauge 22, Shelving Post Gauge 14, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (2) End Frames, (3) Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.