Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Bulk Storage Rack, 48 in D, 48 in W, 3 Shelves, Gray

  • Mfr # 6940

  • Zoro # G2757431


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
48 in
Material
Steel
Number of Shelves
3
Load Capacity
12,450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6940
Zoro #
G2757431
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Height
96 in
Overall Width
48 in
Overall Depth
48 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
12,450 lb
Decking Material
None
Finish
Powder Coated
Color
Gray
Item
Bulk Storage Rack
For Use With
Tennesco Bulk Storage and Boltless Racks
Includes
(2) End Frames, (3) Shelves
Shelving Post Gauge
14
Beam Capacity
4150 lb.
Gauge
14 ga
Load Capacity per Shelf
4,150 lb
Duty Rating
Medium-Duty
Upright Color
Gray
Frame Material
Steel
Post Gauge
14 ga
Upright Load Capacity @ 24 in
17,000 lb
Beam Color
Gray
Whole Unit Load Capacity
12,450 lb
Upright Finish
Powder Coated
Decking Finish
Powder Coated
Includes Decking
No
Shelving Configuration
Starter
Shelf Adjustment Increments
2 in

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 48 in, Overall Depth 48 in, Overall Height 96 in, Decking Material None, No. of Shelves 3, Shelf Capacity 4150 lb, Load Capacity 12,450 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Post Gauge 14, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (2) End Frames, (3) Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.