Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Gray

  • Mfr # BU-9648120PS

  • Zoro # G9807515


product price: $678.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
48 in
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BU-9648120PS
Zoro #
G9807515
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Height
120 in
Overall Width
96 in
Overall Depth
48 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
Decking Material
Particle Board
Finish
Baked Enamel
Color
Gray
Item
Bulk Storage Rack
Includes
(2) Upright Frames; Decking
Shelving Post Gauge
14
Green Certification or Other Recognition
SCS
Gauge
14 ga
Duty Rating
Medium-Duty
Upright Load Capacity @ 24 in
17,000 lb
Beam Color
Medium Gray
Frame Material
Steel
Upright Color
Medium Gray
Whole Unit Load Capacity
10,000 lb
Load Capacity per Shelf
2,150 lb
Post Gauge
14 ga
Number of Uprights
2
Frame Finish
Baked Enamel
Shelf Adjustment Increments
1 in
Decking Style
Flat
Shelving Configuration
Starter
Mobility
Stationary
Decking Finish
Baked Enamel
Upright Finish
Baked Enamel
Includes Decking
Yes

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 48 in, Overall Height 120 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 2,150 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Baked Enamel, Shelf Adjustments 1 in, Shelving Post Gauge 14, Standards SCS, Includes (2) Upright Frames

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.