Zoro Homepage

Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Gray

  • Mfr # BU-964896PS

  • Zoro # G9805275


product price: $661.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
48 in
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU-964896PS
Zoro #
G9805275
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Height
96 in
Overall Depth
48 in
Overall Width
96 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
Decking Material
Particle Board
Finish
Baked Enamel
Color
Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Includes
(2) Upright Frames, (3) Deck Levels, (3) Particleboard Decking
Gauge
14 ga
Green Certification or Other Recognition
SCS
Whole Unit Load Capacity
10,000 lb
Load Capacity per Shelf
2,150 lb
Post Gauge
14 ga
Beam Color
Medium Gray
Upright Color
Medium Gray
Frame Material
Steel
Upright Load Capacity @ 24 in
17,000 lb
Duty Rating
Medium-Duty
Decking Finish
Baked Enamel
Upright Finish
Baked Enamel
Number of Uprights
2
Frame Finish
Baked Enamel
Shelf Adjustment Increments
1 in
Includes Decking
Yes
Shelving Configuration
Starter
Decking Style
Flat
Mobility
Stationary

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 48 in, Overall Height 96 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 2,150 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Baked Enamel, Shelf Adjustments 1 in, Shelving Post Gauge 14, Standards SCS, Includes (2) Upright Frames

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.