Open Bin Cubbie Cabinet, 34.5 in W x 13.5 in D x 78 in H, 18 Compartments, Gray, Steel

  • Mfr # CC-78MG

  • Zoro # G2177178


product price:  $1,012.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
34-1/2 in
Overall Depth
13-1/2 in
Overall Height
78 in
Number of Shelves
6
Whole Unit Load Capacity
75 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC-78MG
Zoro #
G2177178
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
34-1/2 in
Overall Depth
13-1/2 in
Overall Height
78 in
Bin Height
12-1/2 in
Bin Width
11 in
Bin Depth
13-1/2 in

Details

Number of Shelves
6
Color
Gray
Whole Unit Load Capacity
75 lbs
Item
Cubbie Cabinet
Green Certification or Other Recognition
SCS Indoor Advantage Certified, Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Steel
Finish
Powder Coated
Number of Compartments
18

Description

Cubby Cabinet, Compartment Depth 13 1/2 in, Compartment Height 74 7/8 in, Compartment Width 34 1/2 in, Steel, Overall Depth 13 1/2 in, Overall Height 78 in, Overall Width 34 1/2 in, Number of Compartments 18, Load Capacity 75 lb, Medium Gray, Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products