Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA-50HHSD
Zoro #
G2175105
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
24"
Height
78"
Cabinet Height Range
Full Height
Width
42"
Width of Cabinet
42 in
Height of Cabinet
78 in
Depth of Cabinet
24 in
Description
Storage Cabinet, Cabinet Color Sand, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.