Zoro Homepage

Storage Cabinet Extra Shelf

  • Mfr # 305-CPY

  • Zoro # G503912449


product price: $21.75
/ea

Key Features

Load Capacity
75 lb
Number of Shelves
1
Overall Depth
24 in
Overall Width
18 in
Overall Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-CPY
Zoro #
G503912449
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
18 in
Overall Height
3/4 in
Material Thickness
22 ga

Details

Load Capacity
75 lb
Number of Shelves
1
Finish
Powder Coated
Color
Beige
Adjustable
Yes
Material
Carbon Steel
Includes
NO
Compatible Manufacturer Model Number
Combination Cabinets
Item
Storage Cabinet Extra Shelf
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Compatible Product Type
Combination Cabinets
Includes Mounting Hardware
Yes
Product Type
Shelf

Description

Storage Cabinet Extra Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.