Storage Cabinet/Bookcase Combination, 72 in H, 36 in W, 18 in D, Medium Gray, 5 Shelves, 0 Drawers

  • Mfr # BCD18-72MGY

  • Zoro # G2226729


product price:  $516.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Depth
18 in
Height
72 in
Width
36 in
Shelf Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCD18-72MGY
Zoro #
G2226729
UPC #
-
Country of Origin
United States

Dimensions

Depth
18 in
Height
72 in
Width
36 in
Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in

Details

Item
Storage Cabinet/Bookcase Combination
Number of Shelves
5
Color
Medium Gray
Shelf Capacity
200 lb
Standards
ANSI/BIFMA, SCS
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Includes
(2) Fixed Shelves, (3) Adjustable Shelves
Doors
2
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Number of Drawers
0
Material
Steel
Assembly
Assembled
Number of Doors
2
Product Type
Storage Cabinet
Adjustable Shelves
Yes
Door Closure
Swinging
Number of Keys
2
Locking
Yes
Shelf Adjustment Increment
2 in
Handle
Single
Configuration
Bookcase/Cabinet

Description

Storage Cabinet, Product Type Storage Cabinet, Material Steel, Overall Depth 18 in, Overall Width 36 in, Overall Height 72 in, Color Medium Gray, Number of Shelves 5, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards ANSI/BIFMA, SCS, Number of Keys 2, Shelf Adjustment Increment 2 in, Shelf Capacity 200 lb, Adjustable Shelves Yes, Assembly Assembled, Distance Between Shelves Not Applicable, Door Actuation Not Applicable, Door Closure Swinging, Includes Assembly Tools Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.