Zoro Homepage

Stringer, 60 W x 1 D x 5 in. H, Sand

  • Mfr # WBS-60 SAND

  • Zoro # G9005017


product price: $23.99
/ea

Key Features

For Use With
Tennsco Corporation Workbenches
Load Capacity
Not Rated
Color
Beige
Depth
1 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBS-60 SAND
Zoro #
G9005017
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Height
5 in
Width
60 in
For Work Station Width
60 in
Overall Height
5 in
Overall Depth
1 in
Overall Width
60 in

Details

For Use With
Tennsco Corporation Workbenches
Item
Stringer
Load Capacity
Not Rated
Color
Beige
Finish
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembly
Fully Assembled
Compatible with Series
WB, WBA, WBAT
Metal Material Gauge
14 ga
Product Type
Workbench Stringer
Overall Load Capacity
Not Rated
Includes Mounting Hardware
Yes
Compatible with Manufacturer Part Number
WB-1-3060, WB-1-3660, WBA-1-3060, WBA-1-3660, WBAT-1-3060, WBAT-1-3660

Description

Stringer, Assembly Fully Assembled, Color Beige, For Use With Tennsco Corporation Workbenches, Includes Mounting Hardware Yes, Metal Material Gauge 14 ga, Overall Depth 1 in, Overall Load Capacity Not Rated, Overall Width 60 in, Compatible with Manufacturer Part Number WB-1-3060, WB-1-3660, WBA-1-3060, WBA-1-3660, WBAT-1-3060, WBAT-1-3660, Compatible with Series WB, WBA, WBAT, For Work Station Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.