Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stringer, 72 W x 1 D x 5 in. H, Sand

  • Mfr # WBS-72 SA

  • Zoro # G9007372


product price: $26.69
/ea

Key Features

For Use With
Workbench
Color
Beige
Finish
Powder Coated
Assembly
Fully Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBS-72 SA
Zoro #
G9007372
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Depth
1 in
Height
5 in
Overall Depth
1 in
Overall Width
72 in
Overall Height
5 in

Details

For Use With
Workbench
Item
Stringer
Color
Beige
Finish
Powder Coated
Assembly
Fully Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Material
Steel
Compatible with Series
MWB, WB, WBA, WBAT
Overall Load Capacity
Not Rated
Metal Material Gauge
14 ga
Compatible with Manufacturer Part Number
WB-1-3072, WB-1-3672, WBA-1-3072, WBA-1-3672, WBAT-1-3072, WBAT-1-3672
Product Type
Workbench Stringer
Includes Mounting Hardware
Yes

Description

Stringer, Assembly Fully Assembled, Color Beige, For Use With Workbench, Includes Mounting Hardware Yes, Metal Material Gauge 14 ga, Overall Depth 1 in, Overall Load Capacity Not Rated, Overall Width 72 in, Compatible with Manufacturer Part Number WB-1-3072, WB-1-3672, WBA-1-3072, WBA-1-3672, WBAT-1-3072, WBAT-1-3672

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.