Tie Plate, D x 3"W x 2-3/4"H, Carbon Steel
Mfr # TP-1
Zoro # G2595656
product price: $1.79
/eaKey Features
Overall Height
2 3/4 in
Overall Width
3 in
Number of Shelves
1
Material
Steel
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP-1
Zoro #
G2595656
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 3/4 in
Overall Width
3 in
Width
3"
Height
2-3/4"
Details
Item
Tie Plate
Number of Shelves
1
Material
Steel
Finish
Painted
Color
Gray
Shelf Capacity
0.09 lb
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
Shelving
Item - Boltless Shelving Accessories
Tie Plate
Finish - Shelving and Racks
Electro Coat
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Profile
Heavy
Description
Tie Plate, Color Gray, Material Steel, Overall Height 2 3/4 in, Overall Width 3 in, Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.