Wall Hanging Desk, 17-1/2"H x 34-1/2"W
Mfr # SR-59 MED GRAY
Zoro # G7536103
product price: $545.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Width
34 1/2 in
Overall Height
17 1/2 in
Overall Depth
29 in
Self-Closing
No
Lockable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR-59 MED GRAY
Zoro #
G7536103
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
34 1/2 in
Overall Height
17 1/2 in
Overall Depth
29 in
Open Depth
29 in
Details
Item
Stationary Wall Mount Desk
Self-Closing
No
Lockable
Yes
Assembly
Assembled
Writing Surface Slope
Yes
Color
Gray
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
Keys, Lock
Number of Drawers
1
Material
Steel
Standards
SCS GOLD
Product Type
Stationary Wall Mount Desk
Locking
Yes
Includes Mounting Hardware
Yes
Mounting Hardware Included
Mounting Bracket
Number of Keys
2
Description
Stationary Wall Mount Desk, Overall Height 17 1/2 in, Overall Width 34 1/2 in, Open Depth 29 in, Color Gray, Locking Yes, Self-Closing No, Writing Surface Slope Yes, Product Type Stationary Wall Mount Desk, Includes Mounting Hardware Yes, Number of Keys 2, Assembly Assembled, Includes Keys, Lock, Number of Drawers 1, Standards SCS GOLD, Mounting Hardware Included Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.