Wardrobe Locker, 12 in W, 12 in D, 12 in H, (2) Tier, (3) Wide, Sand

  • Mfr # DTK-121236-3 SD

  • Zoro # G9851484


product price:  $562.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
12 in
Color
Sand
Opening Height
34 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTK-121236-3 SD
Zoro #
G9851484
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
12 in
Opening Height
34 1/4 in
Opening Depth
10 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Tier
Two
Legs Included
Yes
Material
Steel
Includes
I.D Plate
Assembled/Unassembled
Unassembled
Locker Color Family
Beiges/Whites
Finish
Powder Coated
Locker Handle Type
Recessed Lift
Hooks per Opening
3 One Prong Coat Hooks
Locker Configurations
(3) Wide, (2) Tier
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Recessed Lift
Locker Door Type
Louvered
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
6
Locker Material
Steel
Hook Type
(3) Single Prong
Lock Type
Padlock Hasp
Number of Units Wide
3
Includes Number Plates
Yes
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Tiers
2
Number of Lockers
6
Frame Assembled
Unassembled
Locker Color
Tan

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 12 in, Overall Width 12 in, Handle Type Recessed Lift, Includes I.D Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 10 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.