Wardrobe Locker, 12 in W, 12 in D, 72 in H, (1) Wide, (2) Tier, Sand

  • Mfr # DTS-121236-ASD

  • Zoro # G0152260


product price:  $262.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Opening Height
34 1/4 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTS-121236-ASD
Zoro #
G0152260
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Opening Height
34 1/4 in
Opening Depth
10 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Assembled/Unassembled
Assembled
Legs Included
No
Locker Material
Steel
Locker Door Type
Louvered
Tier
Two
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Locker Color Family
Beiges/Whites
Legs
Not Included
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Configurations
(1) Wide, (2) Tier
Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Number of Openings
2
Handle Type
Recessed Lift
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Hooks per Opening
3
Hook Type
(3) Hooks
Audit Trail Storage
None
Locker Color
Tan
Number of Lockers
2
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Units Wide
1
Frame Assembled
Assembled
Number of Tiers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 72 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 10 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.