Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Sand

  • Mfr # CSL-121272-1 SAND

  • Zoro # G7264442


product price:  $355.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSL-121272-1 SAND
Zoro #
G7264442
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
12 in
Opening Width
12 in
Frame Material Thickness
16 ga
Door Material Thickness
16 ga
Panel Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Tier, (1) Wide
Door Type
Clearview
Item
Wardrobe Locker
Locker Door Type
Clearview
Handle Type
Recessed Lift
Material
Steel
Locker Configurations
(1) Wide, (1) Tier
Hooks per Opening
3 One Prong
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
1
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Assembled/Unassembled
Assembled
Locker Handle Type
Recessed Lift
Legs Included
Yes
Tier
One
Locker Color Family
Beiges/Whites
Includes
ID Plate
Finish
Powder Coated
Lock Type
Padlock Hasp
Hook Type
(3) Coat Hooks
Method of Construction
Welded
Number of Units Wide
1
Number of Tiers
1
Includes Number Plates
Yes
Locker Finish
Powder Coated
Locker Color
Tan
Frame Assembled
Assembled
Audit Trail Storage
None
Includes Hanging Rod
No
Door Locking Points
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Door Locking Points 3, Handle Type Recessed Lift, Includes ID Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 12 in, Opening Height 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.