Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (2) Tier, Sand

  • Mfr # DTS-121236-1SD

  • Zoro # G0152288


product price:  $287.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 1/4 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTS-121236-1SD
Zoro #
G0152288
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 1/4 in
Opening Depth
10 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Finish
Powder Coated
Item - Wardrobe Lockers
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legs
Included
Lock Type
Padlock Hasp
Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Configurations
(1) Wide, (2) Tier
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Hooks per Opening
3
Locker Door Type
Louvered
Number of Openings
2
Tier
Two
Locker Handle Type
Recessed Lift
Material
Steel
Locker Material
Steel
Locker Color Family
Beiges/Whites
Assembled/Unassembled
Assembled
Legs Included
Yes
Hook Type
(3) Hooks
Locker Finish
Powder Coated
Frame Assembled
Assembled
Number of Tiers
2
Audit Trail Storage
None
Locker Color
Tan
Number of Units Wide
1
Number of Lockers
2
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 10 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.