Wardrobe Locker, 12 in W, 15 in D, 72 in H, (1) Wide, (3) Tier, Medium Gray

  • Mfr # TTS-121524-AMG

  • Zoro # G0152157


product price:  $306.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
72 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTS-121524-AMG
Zoro #
G0152157
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
72 in
Opening Height
22 1/4 in
Opening Width
9 5/8 in
Opening Depth
13 7/8 in
Frame Material Thickness
16 ga

Details

Color
Medium Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Material
Steel
Locker Door Type
Louvered
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Legs
Not Included
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Material
Steel
Lock Type
Padlock Hasp
Finish
Powder Coated
Number of Openings
3
Hooks per Opening
3
Legs Included
No
Tier
Three
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Configurations
(1) Wide, (3) Tier
Item - Wardrobe Lockers
Wardrobe Locker
Hook Type
(3) Hooks
Number of Units Wide
1
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Tiers
3
Frame Assembled
Assembled
Locker Color
Medium Gray
Number of Lockers
3
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 72 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 13 7/8 in, Opening Height 22 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.