Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (2) Tier, Sand

  • Mfr # DTS-121536-1SD

  • Zoro # G5420852


product price:  $287.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 1/4 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTS-121536-1SD
Zoro #
G5420852
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 1/4 in
Opening Depth
13 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Number of Openings
2
Legs Included
Yes
Finish
Powder Coated
Includes
ID Plate
Material
Steel
Tier
Two
Locker Door Type
Louvered
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hooks per Opening
3 One Prong
Assembled/Unassembled
Assembled
Locker Configurations
(1) Wide, (2) Tier
Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Locker Color Family
Beiges/Whites
Legs
Included
Locker Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Lock Type
Padlock Hasp
Hook Type
(3) Single Prong
Locker Color
Tan
Number of Units Wide
1
Frame Assembled
Assembled
Number of Lockers
2
Locker Finish
Powder Coated
Audit Trail Storage
None
Number of Tiers
2
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 13 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.