Wardrobe Locker, 12 in W, 18 in D, 36 in H, (1) Tier, (1) Wide, Medium Gray

  • Mfr # STS-121836-AMG

  • Zoro # G0152647


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
36 in
Opening Height
36 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STS-121836-AMG
Zoro #
G0152647
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
36 in
Opening Height
36 in
Opening Depth
18 in
Opening Width
12 in
Door Material Thickness
16 ga
Panel Material Thickness
16 ga
Frame Material Thickness
16 ga

Details

Color
Medium Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Door Type
Louvered
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Assembled/Unassembled
Assembled
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs
Not Included
Locker Handle Type
Recessed Lift
Number of Openings
1
Lock Type
Padlock Hasp
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Recessed Lift
Material
Steel
Legs Included
No
Locker Color Family
Grays
Locker Configurations
(1) Wide, (1) Tier
Locker Material
Steel
Tier
One
Hooks per Opening
3
Finish
Powder Coated
Method of Construction
Welded
Frame Assembled
Assembled
Locker Color
Medium Gray
Locker Finish
Powder Coated
Number of Tiers
1
Number of Units Wide
1
Includes Number Plates
Yes
Audit Trail Storage
None
Includes Hanging Rod
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 36 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 36 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.