Shop TENNSCO

Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Sand

  • Mfr # STS-121860-1SD
  • Zoro # G0152610

product price: 
$
268.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
60 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STS-121860-1SD
Zoro #
G0152610
UPC #
-
Country of Origin
United States
Color
Sand
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Legs
Included
Hooks per Opening
3
Legs Included
Yes
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Number of Openings
1
Material
Steel
Lock Type
Padlock Hasp
Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Material
Steel
Locker Configurations
(1) Wide, (1) Tier
Tier
One
Locker Color Family
Beiges/Whites
Locker Handle Type
Recessed Lift
Hook Type
(3) Single Prong
Method of Construction
Welded
Audit Trail Storage
None
Number of Tiers
1
Includes Hanging Rod
Yes
Frame Assembled
Assembled
Number of Units Wide
1
Door Locking Points
3
Locker Color
Tan
Includes Number Plates
Yes
Locker Finish
Powder Coated

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
60 in
Opening Width
12 in
Opening Depth
18 in
Panel Material Thickness
16 ga
Door Material Thickness
16 ga
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 12 in, Door Locking Points 3, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 60 in, Opening Width 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.