Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray

  • Mfr # STS-121872-AMG

  • Zoro # G0152601


product price:  $352.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS-121872-AMG
Zoro #
G0152601
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
72 in
Opening Width
12 in
Opening Depth
18 in
Frame Material Thickness
16 ga
Door Material Thickness
16 ga
Panel Material Thickness
16 ga

Details

Color
Medium Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Hooks per Opening
3
Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Locker Material
Steel
Locker Color Family
Grays
Assembled/Unassembled
Assembled
Number of Openings
1
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Tier
One
Finish
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Door Type
Louvered
Locker Configurations
(1) Wide, (1) Tier
Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs Included
No
Locker Handle Type
Recessed Lift
Legs
Not Included
Item - Wardrobe Lockers
Wardrobe Locker
Hook Type
(3) Single Prong
Method of Construction
Welded
Locker Color
Medium Gray
Includes Hanging Rod
Yes
Includes Number Plates
Yes
Audit Trail Storage
None
Door Locking Points
3
Number of Units Wide
1
Number of Tiers
1
Frame Assembled
Assembled
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Door Locking Points 3, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.