Shop TENNSCO

Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Sand

  • Mfr # VSL-121872-ASND
  • Zoro # G7266655

product price: 
$
337.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VSL-121872-ASND
Zoro #
G7266655
UPC #
-
Country of Origin
United States
Color
Sand
Locker Configuration
(1) Tier, (1) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Legs Included
No
Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Locker Door Type
Ventilated
Handle Type
Recessed Lift
Locker Material
Steel
Finish
Powder Coated
Includes
ID Plate
Tier
One
Locker Configurations
(1) Wide, (1) Tier
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hooks per Opening
Coat Rod and 3 One Prong Hooks
Locker Color Family
Beiges/Whites
Item - Wardrobe Lockers
Wardrobe Locker
Material
Steel
Number of Openings
1
Legs
Not Included
Hook Type
(3) Coat Hooks
Method of Construction
Welded
Audit Trail Storage
None
Number of Tiers
1
Locker Color
Tan
Number of Units Wide
1
Locker Finish
Powder Coated
Frame Assembled
Assembled
Number of Shelves per Opening
1
Includes Number Plates
Yes
Includes Hanging Rod
Yes
Door Locking Points
3

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
72 in
Opening Depth
18 in
Opening Width
12 in
Frame Material Thickness
16 ga
Panel Material Thickness
16 ga
Shelf Material Thickness
16 ga
Door Material Thickness
14 ga

Description

F0457, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Door Locking Points 3, Handle Type Recessed Lift, Includes F0457, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in, Opening Width 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.