Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Blue

  • Mfr # CSL-121872-1 ACCENT

  • Zoro # G7264476


product price:  $319.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSL-121872-1 ACCENT
Zoro #
G7264476
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
18 in
Opening Width
12 in
Panel Material Thickness
16 ga
Door Material Thickness
16 ga
Frame Material Thickness
16 ga

Details

Color
Blue
Locker Configuration
(1) Tier, (1) Wide
Door Type
Clearview
Item
Wardrobe Locker
Material
Steel
Locker Configurations
(1) Wide, (1) Tier
Tier
One
Locker Color Family
Blues/Purples
Handle Type
Recessed Lift
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Legs Included
Yes
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Material
Steel
Locker Door Type
Clearview
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Includes
ID Plate
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
1
Hooks per Opening
3 One Prong
Finish
Powder Coated
Hook Type
(3) Coat Hooks
Lock Type
Padlock Hasp
Method of Construction
Welded
Includes Number Plates
Yes
Frame Assembled
Assembled
Audit Trail Storage
None
Door Locking Points
3
Number of Units Wide
1
Number of Tiers
1
Locker Color
Blue
Includes Hanging Rod
Yes
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Door Locking Points 3, Handle Type Recessed Lift, Includes ID Plate, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.