Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Sand

  • Mfr # DTS-121836-1SAND

  • Zoro # G6324026


product price:  $344.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTS-121836-1SAND
Zoro #
G6324026
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Opening Depth
16 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Legs
Included
Locker Door Type
Louvered
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Configurations
(1) Wide, (2) Tier
Item - Wardrobe Lockers
Wardrobe Locker
Assembled/Unassembled
Assembled
Material
Steel
Hooks per Opening
3 One Prong
Includes
ID Plate
Locker Handle Type
Recessed Lift
Finish
Powder Coated
Locker Color Family
Beiges/Whites
Number of Openings
2
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Legs Included
Yes
Handle Type
Recessed Lift
Locker Material
Steel
Tier
Two
Lock Type
Padlock Hasp
Hook Type
(3) Single Prong
Number of Lockers
2
Number of Units Wide
1
Includes Number Plates
Yes
Frame Assembled
Assembled
Locker Finish
Powder Coated
Audit Trail Storage
None
Locker Color
Tan
Number of Tiers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 16 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.