Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Sand

  • Mfr # VDL-121836-1SND

  • Zoro # G5459255


product price:  $349.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
36 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VDL-121836-1SND
Zoro #
G5459255
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
36 in
Opening Depth
18 in
Opening Width
12 in
Panel Material Thickness
16 ga
Frame Material Thickness
16 ga
Door Material Thickness
14 ga

Details

Color
Sand
Locker Configuration
(1) Wide, (2) Tier
Door Type
Ventilated
Item
Wardrobe Locker
Locker Color Family
Beiges/Whites
Legs Included
No
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Lock Type
Accommodates Built-In Lock or Padlock
Lock Type
Padlock Hasp
Includes
ID Plate
Hooks per Opening
3 One Prong
Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Tier
Two
Handle Type
Recessed Lift
Material
Steel
Finish
Powder Coated
Number of Openings
1
Locker Material
Steel
Locker Handle Type
Recessed Lift
Legs
Not Included
Hook Type
(6) Coat Hooks
Method of Construction
Welded
Audit Trail Storage
None
Frame Assembled
Assembled
Door Locking Points
2
Locker Finish
Powder Coated
Number of Tiers
2
Number of Units Wide
1
Locker Color
Tan
Includes Number Plates
Yes

Description

F0429, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Door Locking Points 2, Handle Type Recessed Lift, Includes F0429, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 36 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.