Wardrobe Locker, 24 in W, 21 in D, 72 in H, (1) Tier, (1) Wide, Sand

  • Mfr # CMS-242172-ASD

  • Zoro # G2177141


product price:  $685.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Overall Depth
21 in
Overall Height
72 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMS-242172-ASD
Zoro #
G2177141
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
21 in
Overall Height
72 in
Opening Height
72 in
Opening Depth
21 in
Opening Width
24 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Hooks per Opening
3
Legs
Not Included
Legs Included
No
Locker Handle Type
Recessed Lift
Locker Color Family
Beiges/Whites
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Louvered
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Material
Steel
Lock Type
Padlock Hasp
Finish
Powder Coated
Locker Lock Type
Accommodates Built-In Lock or Padlock
Assembled/Unassembled
Assembled
Number of Openings
1
Tier
One
Handle Type
Recessed Lift
Locker Configurations
(1) Wide, (1) Tier
Material
Steel
Method of Construction
Welded
Locker Color
Tan
Number of Tiers
1
Door Locking Points
3
Frame Assembled
Assembled
Audit Trail Storage
None
Includes Number Plates
Yes
Number of Units Wide
1
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 72 in, Overall Width 24 in, Door Locking Points 3, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 21 in, Opening Height 72 in, Opening Width 24 in, Panel Material Thickness 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.