Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Sand

  • Mfr # STS-242472-ASD

  • Zoro # G2177351


product price:  $525.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24 in
Overall Depth
24 in
Overall Height
72 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS-242472-ASD
Zoro #
G2177351
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
24 in
Overall Height
72 in
Opening Height
72 in
Opening Width
24 in
Opening Depth
24 in
Door Material Thickness
16 ga
Panel Material Thickness
16 ga
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Material
Steel
Locker Handle Type
Recessed Lift
Legs Included
No
Handle Type
Recessed Lift
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Lock Type
Accommodates Built-In Lock or Padlock
Lock Type
Padlock Hasp
Item - Wardrobe Lockers
Wardrobe Locker
Tier
One
Number of Openings
1
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Steel
Locker Color Family
Beiges/Whites
Legs
Not Included
Hooks per Opening
3
Locker Door Type
Louvered
Finish
Powder Coated
Locker Configurations
(1) Wide, (1) Tier
Hook Type
(3) Single Prong
Method of Construction
Welded
Includes Hanging Rod
Yes
Door Locking Points
3
Number of Tiers
1
Frame Assembled
Assembled
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Units Wide
1
Locker Color
Tan
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 72 in, Overall Width 24 in, Door Locking Points 3, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 24 in, Opening Height 72 in, Opening Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.