Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Medium Gray

  • Mfr # DTS-121230-3MG

  • Zoro # G2177135


product price:  $745.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
28 1/4 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTS-121230-3MG
Zoro #
G2177135
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
28 1/4 in
Opening Depth
10 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Medium Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Number of Openings
6
Locker Color Family
Grays
Material
Steel
Assembled/Unassembled
Assembled
Locker Configurations
(3) Wide, (2) Tier
Tier
Two
Locker Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Locker Door Type
Louvered
Finish
Powder Coated
Handle Type
Recessed Lift
Legs Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Material
Steel
Hooks per Opening
3
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Item - Wardrobe Lockers
Wardrobe Locker
Legs
Included
Hook Type
(3) Hooks
Number of Lockers
6
Frame Assembled
Assembled
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Units Wide
3
Locker Color
Medium Gray
Number of Tiers
2
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 10 7/8 in, Opening Height 28 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.