Wardrobe Locker, 36 in W, 12 in D, 72 in H, (2) Tier, (3) Wide, Sand

  • Mfr # DTS-121236-CSD

  • Zoro # G2177080


product price:  $712.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
72 in
Opening Height
34 1/4 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTS-121236-CSD
Zoro #
G2177080
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
72 in
Opening Height
34 1/4 in
Opening Width
9 5/8 in
Opening Depth
10 7/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Legs Included
No
Locker Door Type
Louvered
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Hooks per Opening
3
Tier
Two
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Recessed Lift
Legs
Not Included
Locker Color Family
Beiges/Whites
Locker Handle Type
Recessed Lift
Locker Configurations
(3) Wide, (2) Tier
Locker Material
Steel
Number of Openings
6
Locker Lock Type
Accommodates Built-In Lock or Padlock
Material
Steel
Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Finish
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Hook Type
(3) Hooks
Locker Color
Tan
Locker Finish
Powder Coated
Frame Assembled
Assembled
Number of Units Wide
3
Number of Tiers
2
Number of Lockers
6
Includes Number Plates
Yes
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 10 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.