Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Gray

  • Mfr # CDL-121236-3 MED GRE

  • Zoro # G9847013


product price:  $894.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 1/4 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDL-121236-3 MED GRE
Zoro #
G9847013
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 1/4 in
Opening Width
9 5/8 in
Opening Depth
10 7/8 in
Frame Material Thickness
16 ga

Details

Color
Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Clearview
Item
Wardrobe Locker
Locker Configurations
(3) Wide, (2) Tier
Finish
Powder Coated
Locker Handle Type
Recessed Lift
Locker Door Type
Clearview
Assembled/Unassembled
Assembled
Number of Openings
6
Includes
ID Plate
Handle Type
Recessed Lift
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Legs Included
Yes
Material
Steel
Tier
Two
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Locker Material
Steel
Hooks per Opening
3 One Prong
Item - Wardrobe Lockers
Wardrobe Locker
Hook Type
(3) Single Prong
Lock Type
Padlock Hasp
Audit Trail Storage
None
Frame Assembled
Assembled
Locker Finish
Powder Coated
Includes Number Plates
Yes
Number of Lockers
6
Number of Units Wide
3
Locker Color
Gray
Number of Tiers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 10 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.