Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Sand

  • Mfr # DTS-121236-3SD

  • Zoro # G2177108


product price:  $687.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 1/4 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTS-121236-3SD
Zoro #
G2177108
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 1/4 in
Opening Width
9 5/8 in
Opening Depth
10 7/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Lock Type
Padlock Hasp
Finish
Powder Coated
Hooks per Opening
3
Legs
Included
Locker Material
Steel
Tier
Two
Number of Openings
6
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Legs Included
Yes
Item - Wardrobe Lockers
Wardrobe Locker
Locker Color Family
Beiges/Whites
Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Configurations
(3) Wide, (2) Tier
Hook Type
(3) Hooks
Locker Color
Tan
Includes Number Plates
Yes
Number of Tiers
2
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Lockers
6
Number of Units Wide
3
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 10 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.