Wardrobe Locker, 36 in W, 15 in D, 72 in H, (2) Tier, (3) Wide, Sand
Mfr # DTS-121536-CSD
Zoro # G2177065
product price:Â $690.99
/eaKey Features
Overall Width
36 in
Overall Depth
15 in
Overall Height
72 in
Opening Height
34 1/4 in
Locker Configuration
(2) Tier, (3) Wide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DTS-121536-CSD
Zoro #
G2177065
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
15 in
Overall Height
72 in
Opening Height
34 1/4 in
Opening Depth
13 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 13 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.