Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Sand

  • Mfr # CDL-121536-3 SAND

  • Zoro # G9837195


product price:  $954.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 1/4 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDL-121536-3 SAND
Zoro #
G9837195
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 1/4 in
Opening Width
9 5/8 in
Opening Depth
13 7/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(2) Tier, (3) Wide
Door Type
Clearview
Item
Wardrobe Locker
Includes
ID Plate
Finish
Powder Coated
Assembled/Unassembled
Assembled
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Number of Openings
6
Hooks per Opening
3 One Prong
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Handle Type
Recessed Lift
Tier
Two
Locker Door Type
Clearview
Locker Color Family
Beiges/Whites
Material
Steel
Locker Handle Type
Recessed Lift
Legs Included
Yes
Lock Type
Padlock Hasp
Hook Type
(3) Single Prong
Audit Trail Storage
None
Frame Assembled
Assembled
Number of Tiers
2
Number of Units Wide
3
Includes Number Plates
Yes
Locker Finish
Powder Coated
Locker Color
Tan
Number of Lockers
6

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 13 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.