Wardrobe Locker, 36 in W, 18 in D, 60 in H, (1) Wide, (2) Tier, Sand

  • Mfr # DTS-151830-ASD

  • Zoro # G0152209


product price:  $306.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
60 in
Color
Sand
Opening Height
28 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTS-151830-ASD
Zoro #
G0152209
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
60 in
Opening Height
28 1/4 in
Opening Width
12 5/8 in
Opening Depth
16 7/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Color Family
Beiges/Whites
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Assembled/Unassembled
Assembled
Locker Handle Type
Recessed Lift
Locker Configurations
(1) Wide, (2) Tier
Hooks per Opening
3
Finish
Powder Coated
Item - Wardrobe Lockers
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Door Type
Louvered
Number of Openings
2
Legs Included
No
Locker Material
Steel
Tier
Two
Material
Steel
Legs
Not Included
Lock Type
Padlock Hasp
Hook Type
(3) Hooks
Number of Units Wide
1
Frame Assembled
Assembled
Audit Trail Storage
None
Number of Lockers
2
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Tiers
2
Locker Color
Tan

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 60 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 16 7/8 in, Opening Height 28 1/4 in, Opening Width 12 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.