Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Gray

  • Mfr # STK-121860-3 MED GR

  • Zoro # G9851493


product price:  $562.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
66 in
Color
Gray
Opening Height
57 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STK-121860-3 MED GR
Zoro #
G9851493
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
57 7/8 in
Opening Width
9 5/8 in
Opening Depth
16 7/8 in
Frame Material Thickness
16 ga

Details

Color
Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Includes
ID Plate
Locker Color Family
Grays
Hooks per Opening
3 One Prong
Locker Door Type
Louvered
Locker Material
Steel
Number of Openings
3
Assembled/Unassembled
Unassembled
Legs Included
Yes
Locker Lock Type
Accommodates Built-In Lock or Padlock
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Locker Configurations
(3) Wide, (1) Tier
Tier
One
Finish
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
Hook Type
(3) Single Prong
Lock Type
Padlock Hasp
Frame Assembled
Unassembled
Number of Units Wide
3
Audit Trail Storage
None
Number of Lockers
3
Number of Tiers
1
Locker Color
Gray
Includes Number Plates
Yes
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 57 7/8 in, Opening Width 9 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.