Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Sand

  • Mfr # VDL-121836-CSND

  • Zoro # G505652831


product price:  $907.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Color
Sand
Opening Height
34 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDL-121836-CSND
Zoro #
G505652831
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
34 1/4 in
Opening Width
9 5/8 in
Opening Depth
16 7/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(2) Tier, (3) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Number of Units Wide
3
Assembled/Unassembled
Assembled
Number of Lockers
6
Tier
Two
Locker Handle Type
Recessed Lift
Locker Finish
Powder Coated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Audit Trail Storage
None
Includes Number Plates
Yes
Locker Color
Tan
Number of Openings
6
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Configurations
(3) Wide, (2) Tier
Hooks per Opening
Coat Rod and 3 One Prong Hooks
Number of Tiers
2
Locker Door Type
Ventilated
Hook Type
(3) Single Prong
Includes
ID Plate
Handle Type
Recessed Lift
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs Included
No
Locker Color Family
Beiges/Whites
Locking System
2-Point
Legs
Not Included
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Lock Type
Padlock Hasp
Frame Assembled
Assembled

Description

F0464, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Includes F0464, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.