Wardrobe Locker, 36 in W, 18 in D, 72 in H, (3) Tier, (3) Wide, Medium Gray

  • Mfr # TTS-121824-CMG

  • Zoro # G2176697


product price:  $898.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTS-121824-CMG
Zoro #
G2176697
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 1/4 in
Opening Depth
16 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Medium Gray
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Number of Openings
9
Locker Configurations
(3) Wide, (3) Tier
Finish
Powder Coated
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
Assembled/Unassembled
Assembled
Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Material
Steel
Legs Included
No
Tier
Three
Hooks per Opening
3
Lock Type
Padlock Hasp
Locker Door Type
Louvered
Locker Handle Type
Recessed Lift
Locker Color Family
Grays
Item - Wardrobe Lockers
Wardrobe Locker
Legs
Not Included
Hook Type
(3) Hooks
Audit Trail Storage
None
Locker Color
Medium Gray
Includes Number Plates
Yes
Frame Assembled
Assembled
Number of Tiers
3
Number of Units Wide
3
Number of Lockers
9
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 16 7/8 in, Opening Height 22 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.