Wardrobe Locker, 36 in W, 18 in D, 72 in H, (3) Tier, (3) Wide, Sand

  • Mfr # TTS-121824-CSD

  • Zoro # G2176688


product price:  $898.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS-121824-CSD
Zoro #
G2176688
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 1/4 in
Opening Depth
16 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Configurations
(3) Wide, (3) Tier
Locker Handle Type
Recessed Lift
Finish
Powder Coated
Locker Material
Steel
Locker Color Family
Beiges/Whites
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Number of Openings
9
Legs
Not Included
Handle Type
Recessed Lift
Tier
Three
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Door Type
Louvered
Hooks per Opening
3
Lock Type
Padlock Hasp
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs Included
No
Assembled/Unassembled
Assembled
Item - Wardrobe Lockers
Wardrobe Locker
Hook Type
(3) Hooks
Number of Lockers
9
Locker Finish
Powder Coated
Locker Color
Tan
Number of Tiers
3
Audit Trail Storage
None
Frame Assembled
Assembled
Number of Units Wide
3
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 16 7/8 in, Opening Height 22 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.