Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Blue
Mfr # CSL-121872-3 ACCENT
Zoro # G9844624
product price:Â $889.99
/eaKey Features
Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 7/8 in
Locker Configuration
(1) Tier, (3) Wide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSL-121872-3 ACCENT
Zoro #
G9844624
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 7/8 in
Opening Width
9 5/8 in
Opening Depth
16 7/8 in
Frame Material Thickness
16 ga
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 69 7/8 in, Opening Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.