Shop TENNSCO
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray
- Mfr # VSL-121872-3MED GRAY
- Zoro # G9807743
product price:Â
$
770.99
/ea
Key Features
Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Color
Gray
Opening Height
69 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 18 in
- Overall Height
- 78 in
- Opening Height
- 69 7/8 in
- Opening Depth
- 16 7/8 in
- Opening Width
- 9 5/8 in
- Frame Material Thickness
- 16 ga
Description
F0428, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes F0428, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 69 7/8 in, Opening Width 9 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.