Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Sand

  • Mfr # CSL-121872-3 SAND

  • Zoro # G9850276


product price:  $916.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 7/8 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSL-121872-3 SAND
Zoro #
G9850276
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 7/8 in
Opening Depth
16 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Tier, (3) Wide
Door Type
Clearview
Item
Wardrobe Locker
Locker Lock Type
Accommodates Built-In Lock or Padlock
Assembled/Unassembled
Assembled
Locker Configurations
(3) Wide, (1) Tier
Locker Material
Steel
Finish
Powder Coated
Locker Handle Type
Recessed Lift
Number of Openings
3
Includes
ID Plate
Handle Type
Recessed Lift
Legs Included
Yes
Material
Steel
Tier
One
Locker Color Family
Beiges/Whites
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Door Type
Clearview
Hooks per Opening
3 One Prong
Item - Wardrobe Lockers
Wardrobe Locker
Lock Type
Padlock Hasp
Hook Type
(3) Single Prong
Frame Assembled
Assembled
Audit Trail Storage
None
Includes Number Plates
Yes
Number of Lockers
3
Number of Tiers
1
Number of Units Wide
3
Locker Finish
Powder Coated
Locker Color
Tan

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 69 7/8 in, Opening Width 9 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.