Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Sand

  • Mfr # STK-121872-3SD

  • Zoro # G9861302


product price:  $703.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Color
Sand
Opening Height
69 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STK-121872-3SD
Zoro #
G9861302
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 7/8 in
Opening Depth
16 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Tier
One
Hooks per Opening
Coat Rod 3 One Prong Coat Hooks
Item - Wardrobe Lockers
Wardrobe Locker
Assembled/Unassembled
Unassembled
Locker Material
Steel
Locker Color Family
Beiges/Whites
Legs Included
Yes
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Handle Type
Recessed Lift
Legs
Included
Finish
Powder Coated
Locker Door Type
Louvered
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Handle Type
Recessed Lift
Number of Openings
3
Includes
Top Shelf, Coat Rod and ID Plate
Material
Steel
Locker Configurations
(3) Wide, (1) Tier
Hook Type
(3) Single Prong
Lock Type
Padlock Hasp
Number of Tiers
1
Locker Color
Tan
Frame Assembled
Unassembled
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Lockers
3
Number of Units Wide
3
Audit Trail Storage
None
Includes Hanging Rod
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 69 7/8 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.